Motor, 1/3HP, 1765RPM, 230/460V, 60HZ

  • Mfr # Y13S2BCR

  • Zoro # G4404165


product price:  $652.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
1/3 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Y13S2BCR
Zoro #
G4404165
UPC #
786382050016
Country of Origin
Mexico

Dimensions

Overall Length
12 1/2 in
Shaft Length
1 7/8 in
Length Less Shaft
10 5/8 in
Shaft Dia.
5/8 in

Details

Motor Design
Three-Phase
Phase
Three
HP
1/3 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
56
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Item
Hazardous Location Motor
NEMA Design
B
Full Load Amps
1.6/0.80 A
Motor Application
Hazardous Location
Hz
60 Hz
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Frame Material
Cast Iron
Ins. Class
F
Nameplate RPM
1,770 RPM
Standards
CSA Certified, UL Listed
Motor Service Factor
1
Temp. Code
T2B
Max. Ambient Temp.
40 Degrees C
Nominal Efficiency
74 %
No. of Speeds
1
Motor Mounting Position
Horizontal
Weight
50 lb
Duty Cycle
Continuous
Hazardous Location Division
Division I
Hazardous Location Group
Group C, Group D, Group F, Group G

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 1/3 hp HP, Nameplate RPM 1,770 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 1.6/0.80 A, 56 Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T2B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.