Shop U.S. MOTORS

Motor, 143TC, Rigid Base; C-Face

  • Mfr # U34S3DC
  • Zoro # G1942469

product price: 
$
394.99
/ea
Free Shipping & Returns

Key Features

HP
3/4
Nameplate RPM
1,150 RPM
Voltage
208V AC to 230V AC, 460V AC
Frame
143TC
Shaft Dia.
7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U34S3DC
Zoro #
G1942469
UPC #
786382044008
Country of Origin
Mexico
HP
3/4
Nameplate RPM
1,150 RPM
Voltage
208V AC to 230V AC, 460V AC
Frame
143TC
Motor Shaft Rotation
CW/CCW
RPM Range
1,101-1,200
Motor Mounting Position
Horizontal
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Shaft Design
Keyed
Motor Design
Three-Phase
Max. Ambient Temp.
40 Degrees C
Phase
Three
Full Load Amps
3.1-3.2/1.6 A
Motor Service Factor
1.25
Motor Mounting Type
Rigid Base
Ins. Class
F
Motor Application
General Purpose
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 230V AC, 460V AC, 460V AC
Item
General Purpose Motor
Motor Sub Application
Fan/Blower, Pump
Motor Bearings
Ball
Hz
50/60 Hz
No. of Speeds
1
Part Winding Start Capable
Yes
Usable @ 208V
Usable at 208V
Nominal Efficiency
72 %
NEMA Design
B
Bearing Protection
Double Shielded
Standards
CSA Certified, UL Recognized
Motor Frame Material
Steel
Weight
30 lb
Usable @ 200V
Not Usable at 200V
RPM @ 50Hz
927
Inverter Rated
No
Removable Base
Regreasable
Voltage @ 50Hz
190/380V AC
Service Factor @ 50Hz
1
HP @ 50Hz
3/4 hp
Full Load Amps @ 50Hz
3.5/1.7 A
Duty Cycle
Continuous
Bearing Type
Ball
Motor Enclosure Type
Totally Enclosed Fan Cooled
Application
General Purpose
Frame Material
Steel
NEMA Design Class
B
Manufacturers Warranty
2 yr
Bearing Lubrication Type
Regreasable
Full Load Current @ 60 Hz
3.1-3.2/1.6 A
Nameplate Service Factor @ 60 Hz
1.25
Product Type
General Purpose Motor
Insulation Class
F
Nameplate Horsepower @ 50 Hz
3/4 hp
Nameplate Service Factor @ 50 Hz
1
Number of Speeds
1
Mounting Position
Horizontal
Inverter Rating
Not Inverter Rated
Efficiency Rating
NEMA Premium Efficiency
Full Load Current @ 50 Hz
3.5/1.7 A
Sub Application
Fan/Blower, Air Compressor
Ambient Temperature - Maximum
40 Degrees C
Frequency
60 Hz
Nameplate RPM @ 50 Hz
960/965/970 RPM
Shaft Design
Keyed
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Nameplate Voltage @ 60 Hz
208-230/460V AC
Nameplate RPM @ 60 Hz
1,150 RPM
Nameplate Horsepower @ 60 Hz
3/4 hp

Dimensions

Shaft Dia.
7/8 in
Shaft Length
2 1/8 in
Overall Length
12 1/8 in
Manufacturers Warranty Length
2 yr
Length Less Shaft
10 in
Shaft Diameter
7/8 in
Frame Size
143TC
Wire Rope Length
12 1/8 in
Length
12 1/8 in

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 3/4 HP, Nameplate RPM 1,150, Frame 143TC, Voltage 208-230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 3.1-3.2/1.6 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 72 Percent, 1,101-1,200, CSA Certified, UL Recognized

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.