Shop U.S. MOTORS

Pump Motor, C-Face; Rigid Base, 56J

  • Mfr # EU0334
  • Zoro # G1930331

product price: 
$
201.99
/ea
Free Shipping & Returns

Key Features

HP
1/3
Nameplate RPM
1,725
Voltage
115V AC, 208V AC to 230V AC
Frame
56J
Shaft Dia.
5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EU0334
Zoro #
G1930331
UPC #
786382053901
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Overall Length
10 5/8 in
Length Less Shaft
8 1/16 in
Body Dia.
5.9 in
Height
8 5/8 in
Shaft Diameter
5/8 in
Frame Size
56J
Body Diameter
5.9 in
Wire Rope Length
10 5/8 in
Length
10 5/8 in

Details

HP
1/3
Nameplate RPM
1,725
Voltage
115V AC, 208V AC to 230V AC
Frame
56J
Motor Shaft Rotation
CW
RPM Range
1,701-1,800
Max. Ambient Temp.
104 Degrees F
Full Load Amps
7.5/3.6-3.8 A
Phase
Single
Motor Service Factor
1.4
No. of Speeds
1
Motor Design
Capacitor-Start
Motor Enclosure Design
Open Dripproof
Motor Application
Pump
Voltage Compatibility
115V AC, 200V AC to 230V AC, 115V AC, 208V AC to 230V AC, 115V AC, 208V AC to 230V AC
Motor Bearings
Ball
Motor Sub Application
Special Application Commercial Pump
Ins. Class
B
Motor Thermal Protection
Auto
Motor Shaft Design
Threaded
Motor Mounting Position
Horizontal
Motor Mounting Type
Resilient
Hz
60 Hz
Item
Pump Motor
Duty Cycle
Continuous
Weight
12 lb
Max. SF Amps
8.3/4.1-4.2 A
Usable @ 200V
Not Usable at 200V
Nominal Efficiency
59.7 %
Usable @ 208V
Usable at 208V
Conduit Box Location
Exterior
Motor Frame Material
Rolled Steel
Inverter Rated
Not Inverter Rated
Bearing Type
Ball
Efficiency Rating
Standard Efficiency (IE1)
Product Type
Pump Motor
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Service Factor Current
8.3/4.1-4.2 A
Application
Pump
Mounting Position
Horizontal
Full Load Current @ 60 Hz
7.5/3.6-3.8
Insulation Class
B
Frame Material
Steel
Number of Speeds
1
Frequency
60 Hz
Number of Wires
10
Motor Enclosure Type
Open Drip Proof
Nameplate Service Factor @ 60 Hz
1.4
Shaft Design
Threaded

Description

Pump Motor, Body Dia. 5.9 in, Conduit Box Location Exterior, Duty Cycle Continuous, Frame 56J, Hz 60, Full Load Amps 7.5/3.6-3.8, Height 8 5/8 in, HP 1/3, Ins. Class B, Inverter Rated No, Length Less Shaft 8 1/16 in, Max. Ambient Temp. 104 Degrees F, Max. SF Amps 8.3/4.1-4.2 A, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Rolled Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.