Shop U.S. MOTORS

Motor, 56C, Rigid Base

  • Mfr # U14S3AC
  • Zoro # G1929686

product price: 
$
252.99
/ea
Free Shipping & Returns

Key Features

HP
1/4
Nameplate RPM
1,165
Voltage
208V AC to 230V AC, 460V AC
Frame
56C
Shaft Dia.
5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U14S3AC
Zoro #
G1929686
UPC #
786382041922
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
2 1/16 in
Manufacturers Warranty Length
1 yr
Length Less Shaft
8 3/4 in
Overall Length
10 13/16 in
Shaft Diameter
5/8 in
Frame Size
56C
Wire Rope Length
10 13/16 in
Length
10 13/16 in

Details

HP
1/4
Nameplate RPM
1,165
Voltage
208V AC to 230V AC, 460V AC
Frame
56C
Motor Shaft Rotation
CW/CCW
RPM Range
1,101-1,200
Item
General Purpose Motor
Ins. Class
F
Hz
60 Hz
Motor Sub Application
Fan/Blower, Pump
Motor Bearings
Ball
Motor Enclosure Design
Totally Enclosed Fan Cooled
Max. Ambient Temp.
40 Degrees C
Motor Shaft Design
Keyed
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Mounting Position
Horizontal
Full Load Amps
1.1-1.2/0.6 A
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 230V AC, 460V AC, 460V AC
Motor Mounting Type
Rigid Base
Phase
Three
Motor Thermal Protection
None
No. of Speeds
1
Motor Application
General Purpose
Standards
CSA Certified, UL Recognized
NEMA Design
B
Weight
22 lb
Usable @ 200V
Not Usable at 200V
Nominal Efficiency
72 %
Bearing Protection
Double Shielded
Usable @ 208V
Usable at 208V
Part Winding Start Capable
Yes
Motor Frame Material
Steel
Duty Cycle
Continuous
Inverter Rated
No
Removable Base
Permanently Lubricated
Number of Speeds
1
Application
General Purpose
Mounting Position
Horizontal
Motor Enclosure Type
Totally Enclosed Fan Cooled
Bearing Type
Ball
NEMA Design Class
B
Shaft Design
Keyed
Bearing Lubrication Type
Permanently Lubricated
Frequency
60 Hz
Product Type
General Purpose Motor
Nameplate Service Factor @ 60 Hz
1.25
Insulation Class
F
Sub Application
Fan/Blower, Air Compressor
Efficiency Rating
NEMA Energy Effiicent
Ambient Temperature - Maximum
40 Degrees C
Full Load Current @ 60 Hz
1.1-1.2/0.6 A
Nameplate Voltage @ 50 Hz
190/380V AC
Inverter Rating
Not Inverter Rated
Frame Material
Steel
Nameplate RPM @ 50 Hz
3,450 RPM
Manufacturers Warranty
1 yr

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1/4 HP, Nameplate RPM 1,165, Frame 56C, Voltage 208-230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 1.1-1.2/0.6 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 72 Percent, 1,101-1,200, CSA Certified, UL Recognized

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.