Motor, 143TC, Rigid Base

  • Mfr # HD1P2EC
  • Zoro # G1941936
product price: 
$
418.99
/ea
Free Shipping & Returns

Key Features

HP
1
Nameplate RPM
1,760
Voltage
230V AC, 460V AC
Frame
143TC
Shaft Dia.
7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HD1P2EC
Zoro #
G1941936
UPC #
786382127213
Country of Origin
Mexico

Dimensions

Shaft Dia.
7/8 in
Shaft Length
2 1/8 in
Overall Length
14 in
Length Less Shaft
11 7/8 in
Manufacturers Warranty Length
3 yr
Shaft Diameter
7/8 in
Frame Size
143TC
Wire Rope Length
14 in
Length
14 in

Details

HP
1
Nameplate RPM
1,760
Voltage
230V AC, 460V AC
Frame
143TC
Motor Shaft Rotation
CW/CCW
RPM Range
1,701-1,800
Motor Service Factor
1.15
Ins. Class
F
Motor Bearings
Ball
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 230V AC, 460V AC
Motor Sub Application
Foundries, Mines, Agricultural Fan
Motor Mounting Position
Horizontal
Full Load Amps
3/1.5 A
Motor Thermal Protection
None
No. of Speeds
1
Motor Mounting Type
Rigid Base
Item
General Purpose Motor
Phase
Three
Max. Ambient Temp.
40 Degrees C
Motor Shaft Design
Keyed
Hz
50/60 Hz
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Application
General Purpose
Motor Frame Material
Cast Iron
Weight
60 lb
Includes
All Cast Iron Upgrade, C&D Flanges, Canopy Kits
Usable @ 200V
Usable at 200V
Standards
CSA Certified, UL Recognized
Usable @ 208V
Usable at 208V
NEMA Design
B
Bearing Protection
Double Shielded
Nominal Efficiency
85.5 %
Removable Base
Regreasable
Full Load Amps @ 50Hz
3.3/1.6 A
Duty Cycle
Continuous
Service Factor @ 50Hz
1
HP @ 50Hz
1 hp
Voltage @ 50Hz
200/400V AC
Inverter Rated
Yes
RPM @ 50Hz
1,455
Part Winding Start Capable
No
Inverter Rating
Inverter Rated
Bearing Type
Ball
Frame Material
Cast Iron
Number of Speeds
1
Product Type
General Purpose Motor
Manufacturers Warranty
3 yr
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
NEMA Design Class
B
Full Load Current @ 60 Hz
3/1.5 A
Application
General Purpose
Motor Enclosure Type
Totally Enclosed Fan Cooled
Shaft Design
Keyed
Ambient Temperature - Maximum
40 Degrees C
Nameplate Service Factor @ 60 Hz
1.15
Frequency
60 Hz
Nameplate Service Factor @ 50 Hz
1
Efficiency Rating
NEMA Premium Efficiency
Insulation Class
F
Bearing Lubrication Type
Regreasable
Full Load Current @ 50 Hz
3.3/1.6 A
Mounting Position
Horizontal
Nameplate RPM @ 50 Hz
960/965 RPM
Nameplate Horsepower @ 50 Hz
1 hp

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1 HP, Nameplate RPM 1,760, Frame 143TC, Voltage 230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 3/1.5 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 85.5 Percent, 1,701-1,800, CSA Certified, UL Recognized

Ratings & reviews