Motor, 56C, Rigid Base

  • Mfr # D13P2ACR
  • Zoro # G1930410
product price: 
$
233.99
/ea
Free Shipping & Returns

Key Features

HP
1/3
Nameplate RPM
1,725
Voltage
208V AC to 230V AC, 460V AC
Frame
56C
Shaft Dia.
5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D13P2ACR
Zoro #
G1930410
UPC #
786382111457
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 15/16 in
Manufacturers Warranty Length
1 yr
Length Less Shaft
9 5/16 in
Overall Length
11 3/8 in
Shaft Diameter
5/8 in
Frame Size
56C
Wire Rope Length
11 3/8 in
Length
11 3/8 in

Details

HP
1/3
Nameplate RPM
1,725
Voltage
208V AC to 230V AC, 460V AC
Frame
56C
Motor Shaft Rotation
CCW
RPM Range
1,701-1,800
Motor Service Factor
1.35
Motor Sub Application
Conveyor, Fan/Blower, Pump
Motor Mounting Type
C-Face
Phase
Three
Motor Application
General Purpose
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 230V AC, 460V AC, 460V AC
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Ball
Motor Enclosure Design
Open Drip Proof
No. of Speeds
1
Motor Shaft Design
Keyed
Motor Thermal Protection
None
Item
General Purpose Motor
Motor Design
Three-Phase
Motor Mounting Position
Horizontal
Full Load Amps
1.4-1.4/0.7 A
Ins. Class
B
Hz
60 Hz
Standards
CSA Certified, UL Recognized
Weight
26 lb
Nominal Efficiency
73.4 %
Usable @ 208V
Usable at 208V
Usable @ 200V
Not Usable at 200V
Includes
Drip Cover Kits
NEMA Design
B
Removable Base
Regreasable
Motor Frame Material
Steel
Duty Cycle
Continuous
Inverter Rated
No
Part Winding Start Capable
No
Inverter Rating
Not Inverter Rated
Number of Speeds
1
Application
General Purpose
Nameplate RPM @ 50 Hz
1,770 RPM
Sub Application
Air Compressor, Fan/Blower, Conveyor
Product Type
General Purpose Motor
Ambient Temperature - Maximum
40 Degrees C
Frame Material
Steel
Bearing Lubrication Type
Regreasable
Manufacturers Warranty
1 yr
Nameplate Service Factor @ 60 Hz
1.35
Shaft Design
Keyed
Insulation Class
B
Nameplate Voltage @ 50 Hz
190/380V AC
Efficiency Rating
NEMA Premium Efficiency
Mounting Position
Horizontal
Full Load Current @ 60 Hz
1.4-1.4/0.7 A
Bearing Type
Ball
Frequency
60 Hz
Motor Enclosure Type
Open Drip Proof
NEMA Design Class
B

Description

General Purpose Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 1/3 HP, Nameplate RPM 1,725, Frame 56C, Voltage 208-230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 1.4-1.4/0.7 A, C-Face Motor Mounting Type, Motor Thermal Protection None, Ins. Class B, Motor Service Factor 1.35, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCW Motor Shaft Rotation, Nominal Efficiency 73.4 Percent, 1,701-1,800, CSA Certified, UL Recognized

Ratings & reviews