Shop U.S. MOTORS

Motor, 145T, Rigid Base

  • Mfr # HD2P2H
  • Zoro # G1942222

product price: 
$
441.99
/ea
Free Shipping & Returns

Key Features

HP
2
Nameplate RPM
1,745 RPM
Voltage
200V AC to 208V AC
Frame
145T
Shaft Dia.
7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HD2P2H
Zoro #
G1942222
UPC #
786382127084
Country of Origin
Mexico
HP
2
Nameplate RPM
1,745 RPM
Voltage
200V AC to 208V AC
Frame
145T
Motor Shaft Rotation
CW/CCW
RPM Range
1,701-1,800
Motor Sub Application
Foundries, Mines, Agricultural Fan
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Shaft Design
Keyed
Ins. Class
F
Motor Thermal Protection
None
Motor Mounting Position
Horizontal
Phase
Three
No. of Speeds
1
Hz
60 Hz
Motor Mounting Type
Rigid Base
Item
General Purpose Motor
Motor Application
General Purpose
Full Load Amps
6.2/6.1 A
Motor Bearings
Ball
Max. Ambient Temp.
40 Degrees C
Voltage Compatibility
200V AC
Motor Frame Material
Cast Iron
Bearing Protection
Double Shielded
Standards
CSA Certified, UL Recognized
Usable @ 208V
Usable at 208V
NEMA Design
B
Usable @ 200V
Usable at 200V
Nominal Efficiency
86.5 %
Weight
70 lb
Removable Base
Regreasable
Duty Cycle
Continuous
Part Winding Start Capable
No
Includes
All Cast Iron Upgrade, C&D Flanges, Canopy Kits
Inverter Rated
Yes
Inverter Rating
Inverter Rated
Full Load Current @ 60 Hz
6.2/6.1 A
Manufacturers Warranty
3 yr
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Motor Enclosure Type
Totally Enclosed Fan Cooled
Ambient Temperature - Maximum
40 Degrees C
Number of Speeds
1
Nameplate Service Factor @ 60 Hz
1.15
Frequency
60 Hz
Bearing Type
Ball
Product Type
General Purpose Motor
Insulation Class
F
Shaft Design
Keyed
Efficiency Rating
NEMA Premium Efficiency
Nameplate RPM @ 50 Hz
2,930/2,940/2,945/2,885/2,900/2,910 RPM
Mounting Position
Horizontal
Frame Material
Cast Iron
NEMA Design Class
B
Bearing Lubrication Type
Regreasable
Application
General Purpose
Nameplate Horsepower @ 60 Hz
2 hp
Nameplate RPM @ 60 Hz
1,745 RPM
Nameplate Voltage @ 60 Hz
200-208V AC

Dimensions

Shaft Dia.
7/8 in
Shaft Length
2 3/8 in
Overall Length
13 1/2 in
Manufacturers Warranty Length
3 yr
Length Less Shaft
11 1/8 in
Frame Size
145T
Shaft Diameter
7/8 in
Wire Rope Length
13 1/2 in
Length
13 1/2 in

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 2 HP, Nameplate RPM 1,745, Frame 145T, Voltage 200-208V AC, 60 Hz Hz, Three Phase, Full Load Amps 6.2/6.1 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 86.5 Percent, 1,701-1,800, CSA Certified, UL Recognized

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.