Zoro Homepage

Motor, 1/4HP, 1625/2SPD, 230V, 60HZ, 48Y

  • Mfr # 1243

  • Zoro # G0916725


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/4
RPM Range
1,601-1,700
No. of Speeds
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1243
Zoro #
G0916725
UPC #
786382062866
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Lead Length
20 in
Overall Length
18 15/16 in
Body Dia.
5 5/8 in

Details

Item
Condenser Fan Motor
Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/4
RPM Range
1,601-1,700
No. of Speeds
2
Voltage
230V AC
Motor Shaft Rotation
CCW
Frame
48
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Resilient Base
Motor Mounting Position
All Angle
Motor Thermal Protection
Auto
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
1,625
Voltage Compatibility
230V AC
Nominal Efficiency
57.5 %
Motor Bearings
Ball
Ins. Class
A
Standards
CSA Certified, UL Listed
Motor Service Factor
1
Duty
Continuous Air Over
Hz
60 Hz
Full Load Amps
1.8 A
Features
Connection and Capacitor Information Furnished on Nameplate, Green Ground Lead

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp HP, Nameplate RPM 1,625 RPM, No. of Speeds 2, Voltage 230V AC, 1.8 A Full Load Amps, 48YZ Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Cradle Base, Motor Frame Material Steel, Motor Mounting Position All Angle, Lead Length 20 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.