Three-Phase Motor, 1/4 HP, 56C Frame, 208-230/460V Voltage, 1,775 Nameplate RPM

  • Mfr # U14S2AC
  • Zoro # G7729912
product price: 
$
213.99
/ea
Free Shipping & Returns

Key Features

HP
1/4
Nameplate RPM
1,775
Voltage
208V to 230V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
1.3-1.4/0.70 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U14S2AC
Zoro #
G7729912
UPC #
786382041892
Country of Origin
Mexico

Dimensions

Length Less Shaft
8 3/4 in
Overall Length
10 13/16 in
Shaft Dia.
5/8 in
Shaft Length
1 15/16 in
Frame Size
56C
Shaft Diameter
5/8 in
Wire Rope Length
10 13/16 in
Length
10 13/16 in

Details

Item
Motor
HP
1/4
Nameplate RPM
1,775
Voltage
208V to 230V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
1.3-1.4/0.70 A
Frame
56C
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
70 %
Standards
CSA Certified, UR
NEMA Design
B
Motor Sub Application
Fan/Blower, Pump
Motor Thermal Protection
None
Weight
20 lb
Bearing Protection
Double Shields
Duty Cycle
Continuous
Usable @ 208V
Usable at 208V
Motor Enclosure Type
Totally Enclosed Fan Cooled
Sub Application
Fan/Blower, Air Compressor
Nameplate Voltage @ 50 Hz
200/400V AC
Frequency
60 Hz
Ambient Temperature - Maximum
40 Degrees C
Frame Material
Steel
Insulation Class
F
Shaft Design
Keyed
NEMA Design Class
B
Number of Speeds
1
Product Type
General Purpose Motor
Full Load Current @ 60 Hz
1.3-1.4/0.70 A
Mounting Position
Horizontal
Nameplate RPM @ 50 Hz
2,870 RPM
Efficiency Rating
NEMA Premium Efficiency
Nameplate Service Factor @ 60 Hz
1.25
Application
General Purpose

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1/4 HP, Nameplate RPM 1,775, Frame 56C, Voltage 208-230/460V, 60 Hz Hz, Three Phase, Full Load Amps 1.3-1.4/0.70 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 70 Percent, 1,701-1,800, CSA Certified, UR

Ratings & reviews