Shop U.S. MOTORS

Three-Phase Motor, 50 HP, 326TSC Frame, 380/460V AC Voltage, 3,550 Nameplate RPM

  • Mfr # JK85
  • Zoro # G0397824

product price: 
$
6,022.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

HP
50
Nameplate RPM
3,550
Voltage
380V AC, 460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
56.0 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JK85
Zoro #
G0397824
UPC #
786382107345
Country of Origin
Mexico

Dimensions

Length Less Shaft
27 5/8 in
Overall Length
31 1/8 in
Shaft Dia.
1 7/8 in
Shaft Length
3 1/2 in
Frame Size
326TSC
Shaft Diameter
1 7/8 in
Wire Rope Length
31 1/8 in
Length
31 1/8 in

Details

Item
Motor
HP
50
Nameplate RPM
3,550
Voltage
380V AC, 460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
56.0 A
Frame
326TSC
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3,001-3,600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
50/60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
93 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
NEMA Design
B
Inverter Rated
Yes
Motor Thermal Protection
None
Full Load Amps @ 50Hz
56.0 A
HP @ 50Hz
50
Duty Cycle
Continuous
Weight
625 lb
Service Factor @ 50Hz
1.15
Removable Base
Regreasable
Voltage @ 50Hz
380V, 460V
Bearing Protection
Double Shields
RPM @ 50Hz
3,550/2,930
Inverter Rating
Inverter Rated
Efficiency Rating
NEMA Premium Efficiency
Ambient Temperature - Maximum
40 Degrees C
Full Load Current @ 50 Hz
56.0 A
Frequency
60 Hz
Nameplate Service Factor @ 60 Hz
1.15
Number of Speeds
1
Product Type
General Purpose Motor
Motor Enclosure Type
Totally Enclosed Fan Cooled
NEMA Design Class
B
Frame Material
Steel
Mounting Position
Horizontal
Shaft Design
Keyed
Nameplate Horsepower @ 50 Hz
50 hp
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Insulation Class
F
Nameplate Service Factor @ 50 Hz
1.15
Full Load Current @ 60 Hz
56.0 A
Bearing Lubrication Type
Regreasable
Nameplate RPM @ 50 Hz
985/987 RPM
Application
General Purpose

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 50 HP, Nameplate RPM 3,550, Frame 326TSC, Voltage 380/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 56.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 93 Percent, 3,001-3,600, CSA Certified, ENERGY cURus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.