Zoro Homepage

Motor, 1/4HP, 3450RPM, 115V, 60HZ

  • Mfr # 2302

  • Zoro # G0917075


product price: $163.99
/ea
Free Shipping & Returns

Key Features

HP
1/4
Nameplate RPM
3,450
Voltage
115V AC
Motor Mounting Type
Flange Mounted TENV when Mounted without Base
Motor Shaft Rotation
CCW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2302
Zoro #
G0917075
UPC #
786382002268
Country of Origin
Mexico

Dimensions

Body Dia.
8 in
Shaft Length
2 in
Shaft Dia.
1/2 in
Length Less Shaft
7 1/8 in
Overall Length
9 1/16 in

Details

Item
Motor
HP
1/4
Nameplate RPM
3,450
Voltage
115V AC
Motor Mounting Type
Flange Mounted TENV when Mounted without Base
Motor Shaft Rotation
CCW
Motor Application
Direct Drive Fan & Blower
Motor Service Factor
1
Hz
60 Hz
Full Load Amps
3.7 A
Phase
Single
Motor Thermal Protection
Manual
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Weight
15 lb
No. of Speeds
1
Output Watts
0.2 W
Motor Mounting Position
Horizontal
Inverter Rated
No

Description

OEM Replacement Motor, Single Phase, 1/4 hp HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 115V AC, Full Load Amps 3.7 A, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCW, Motor Mounting Type Flange Mounted TENV when Mounted without Base, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.