Motor, 1/4HP, 850RPM, 208-230V, 60HZ, 48Y

  • Mfr # 1743

  • Zoro # G0917120


product price:  $190.99
/ea
Free Shipping & Returns

Key Features

Frame
48Y
HP
1/4 HP
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Totally Enclosed Air-Over
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1743
Zoro #
G0917120
UPC #
786382073909
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2"
Shaft Length
2.8"
Length Less Shaft
4 15/16 in
Body Dia.
5.6"
Manufacturers Warranty Length
1 yr.
Overall Length
7.3"
Stud Size
#8-32

Details

Frame
48Y
HP
1/4 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Extended Studs
Motor Shaft Rotation
Clockwise Lead End
Motor Sub Application
Condenser Fan Motor
Motor Thermal Protection
Automatic
Nameplate RPM
850 rpm
No. of Speeds
1
Number of Shafts
1
OEM Replacement Brand
York
Phase
1
RPM Range
0-1,000
Voltage
208-230V
Motor Bearings
Self Align Bearings
Ins. Class
B
Max. Ambient Temp.
60 Degrees C
Duty
Continuous
Full Load Amps
1.5A
Capacitor Required
Included
Standards
CSA Certified, UL Listed
Hz
60 Hz
Motor Service Factor
1
Application
Condenser Fan
Voltage Compatibility
208V AC, 230V AC

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp HP, Nameplate RPM 850 RPM, No. of Speeds 1, Voltage 208-230V AC, 1.5 A Full Load Amps, 48Y Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Hub, Stud, Motor Frame Material Steel, Shaft Length 2 3/4 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.