3-Phase Motor, 15 HP, 284T Frame, 230V AC, 460V AC Voltage, 1,185 Nameplate RPM

  • Mfr # H15T3B
  • Zoro # G7732432
product price: 
$
3,100.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
HP
15
Nameplate RPM
1,185
Frame
284T
Voltage
230V AC, 460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H15T3B
Zoro #
G7732432
UPC #
786382113087
Country of Origin
Mexico

Dimensions

Shaft Length
4 5/8 in
Length Less Shaft
22 3/8 in
Shaft Dia.
1 7/8 in
Overall Length
27 in
Shaft Diameter
1 7/8 in
Frame Size
284T

Details

Item
Vector Motor
Motor Design
Three-Phase
HP
15
Nameplate RPM
1,185
Frame
284T
Voltage
230V AC, 460V AC
Ins. Class
H
Phase
Three
CC Number
CC030A
Inverter Rated
Inverter Rated
Motor Sub Application
Blowers, Fans, Pumps
No. of Speeds
1
Full Load Amps
38.0/19.2 A
Standards
CSA Certified, UL Listed
Motor Mounting Position
Horizontal
Motor Application
Definite Purpose
Max. Ambient Temp.
104 Degrees F
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Service Factor
1
Motor Shaft Rotation
CW/CCW
Motor Mounting Type
Horizontal Footed
Motor Frame Material
Cast Iron
NEMA Design
A
Nominal Efficiency
91.7 %
Motor Shaft Design
Keyed
Hz
60 Hz
Duty Cycle
Continuous
Bearing Protection
Double Shields
Removable Base
Regreasable Bearings
Mounting Position
Horizontal
Full Load Current @ 60 Hz
38/19.2 A
Shaft Design
Keyed
Efficiency Rating
NEMA Energy Efficient
Frame Material
Cast Iron
Maximum Speed
1,200 RPM
Product Type
Vector Motor
Frequency
60 Hz
NEMA Design Class
A
Nameplate Service Factor @ 60 Hz
1
Insulation Class
H
Ambient Temperature - Maximum
40 Degrees C
Motor Enclosure Type
Totally Enclosed Fan Cooled

Description

Vector Motor, Three Phase, Motor Design Three-Phase, 15 HP, Nameplate RPM 1,185, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 38.0/19.2 A, 284T Frame, 60 Hz Hz, Motor Service Factor 1, Ins. Class H, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design A, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Horizontal Footed, Motor Mounting Position Horizontal, Inverter Rated Inverter Rated

Ratings & reviews