Baldor-Reliance Motor ZDNM3767T, 5HP, 1770RPM, 3PH, 60HZ, 213TC, 0734M, TENV, F1
- Mfr # ZDNM3767T
- Zoro # G304934473
product price:Â
$
9,716.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZDNM3767T
- Zoro #
- G304934473
- UPC #
- 781568156698
- Country of Origin
- United States
Description
Baldor-reliance motor, 5hp,1770rpm,3ph,60hz,213tc,0734m,tenv,f1 features: full torque at zero speed 1000:1 constant torque range totally enclosed non ventilated (tenv) or totally enclosed blower cooled (tebc) 1/3 thru 500 horsepower cast iron construction c-face with base 143tc thru 449tc base mount only in frames 5007l-5009l class h insulated isr (inverter spike resistant) magnet wire meets nema mg 1, part 31 typical applications: test stands, material handling, packaging equipment, printing presses, etc. Applications requiring adjustable speed operation with full torque from zero to base speed and constant horseposer to maximum speed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.