3-Phase Hazardous Location Motor, 15 HP, 254 Frame, 230/460V AC Voltage, 3,540 Nameplate RPM

  • Mfr # YC15P1B
  • Zoro # G3641496
product price: 
$
2,763.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
Phase
Three
HP
15 hp
Voltage
230V AC, 460V AC
Frame
254
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC15P1B
Zoro #
G3641496
UPC #
786382094102
Country of Origin
Mexico

Dimensions

Length Less Shaft
21 in
Overall Length
25 in
Shaft Length
4 in
Shaft Dia.
1 5/8 in
Shaft Diameter
1 5/8 in
Frame Size
254
Wire Rope Length
25 in
Length
25 in

Details

Motor Design
Three-Phase
Phase
Three
HP
15 hp
Voltage
230V AC, 460V AC
Frame
254
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Motor Service Factor
1.15
Motor Shaft Rotation
CW/CCW
Item
Hazardous Location Motor
Motor Shaft Design
Keyed
Motor Mounting Position
Horizontal
No. of Speeds
1
Hz
60 Hz
Full Load Amps
35.0/17.7 A
Ins. Class
F
CC Number
CC030A
Nominal Efficiency
91 %
Standards
CSA Certified, UL Listed
Motor Frame Material
Cast Iron
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
3,540 RPM
Motor Application
Hazardous Location
NEMA Design
B
Duty Cycle
Continuous
Hazardous Location Division
Division I
Weight
300 lb
Temp. Code
T2B
Hazardous Location Group
Group C, Group D, Group F, Group G
Frame Material
Cast Iron
Product Type
Hazardous Location Motor
Full Load Current @ 60 Hz
35.0/17.7 A
Temperature Code
T2B
Mounting Position
Horizontal
NEMA Design Class
B
Frequency
60 Hz
Application
Hazardous Location
Ambient Temperature - Maximum
40 Degrees C
Number of Speeds
1
Shaft Design
Keyed
Motor Enclosure Type
Totally Enclosed Fan Cooled
Insulation Class
F
Nameplate Service Factor @ 60 Hz
1.15

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 15 hp HP, Nameplate RPM 3,540 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 35.0/17.7 A, 254 Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T2B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.