C365A Explosion Proof Motor - 5 HP, 1800 RPM, 184T Frame, 184TC with Base
- Mfr # MC365A
- Zoro # G823931847
product price:Â
$
1,892.99
/ea
Key Features
Nameplate RPM
1,755 RPM
Motor Bearings
Ball
Motor Enclosure Design
TEFC
Hz
60 Hz
Motor Frame Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MC365A
- Zoro #
- G823931847
- UPC #
- -
- Country of Origin
- Mexico
- Nameplate RPM
- 1,755 RPM
- Motor Bearings
- Ball
- Motor Enclosure Design
- TEFC
- Hz
- 60 Hz
- Motor Frame Material
- Cast Iron
- HP
- 5
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- Frame
- 184TC
Description
Marathon C365A Explosion Proof motor, model MARATHON 5*1800*184TCwBASE*XPF, 5 HP three-phase, 1755 RPM, 184TC frame, EPFC enclosure, 230/460 V, 12.4/6.2 A, reversible rotation. Cast iron construction with rigid base mounting, single shaft and thermostat overload protection for industrial applications; supplier stock PEM-MC365A.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.