Zoro Homepage

Motor, 1/6HP, 1075/4SPD, 115V, 60HZ, 48Y

  • Mfr # 5825

  • Zoro # G0917364


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
HP
1/6
RPM Range
1,101-1,200
Nameplate RPM
1,075
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5825
Zoro #
G0917364
UPC #
786382055158
Country of Origin
Mexico

Dimensions

Body Dia.
5 5/8 in
Shaft Dia.
1/2 in
Overall Length
12 1/8 in
Shaft Length
6 in
Length Less Shaft
4 1/8 in

Details

Item
Direct Drive Blower Motor
Motor Design
Permanent Split Capacitor
HP
1/6
RPM Range
1,101-1,200
Nameplate RPM
1,075
Voltage
115V AC
Frame
48
Motor Mounting Type
Ring/Stud
Phase
Single
Motor Enclosure Design
Open Air-Over
Motor Shaft Rotation
CW/CCW
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Full Load Amps
2.2 A
Max. Amps
4.42 A
No. of Speeds
4
Hz
60 Hz
Motor Bearings
Self Align (Opposite End Bearing); Self Align (Shaft End Bearing)
Motor Service Factor
2.2
Nominal Efficiency
59.1 %
Motor Thermal Protection
Auto
Ins. Class
A
Weight
11.01 lb
Watts
100 W
Duty Cycle
Continuous

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/6 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 4, Voltage 115V AC, 2.2 A Full Load Amps, 48YZ Frame, Output Watts 100 W, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class A, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Resilient Ring, Stud, Motor Frame Material Steel, Shaft Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.