Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 1/6HP, 1075RPM, 208-230V

  • Mfr # 1859PEP

  • Zoro # G0917495


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/8
RPM Range
1,001-1,100
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1859PEP
Zoro #
G0917495
UPC #
786382094904
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
4 in
Body Dia.
5 5/8 in
Overall Length
9 9/16 in
Length Less Shaft
5 9/16 in

Details

Item
Condenser Fan Motor
Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/8
RPM Range
1,001-1,100
No. of Speeds
1
Voltage
208-230V AC
Motor Shaft Rotation
CW/CCW
Frame
48
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Band/Stud
Motor Thermal Protection
Auto
Max. Ambient Temp.
70 Degrees C
Nameplate RPM
1,075
Motor Application
HVAC/R
Voltage Compatibility
208V AC, 230V AC
Application
Condenser Fans
Hz
60/50 Hz
Ins. Class
F
Full Load Amps
0.90 A
Motor Service Factor
1
Duty
Totally Enclosed Air Over

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/8 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 208-230V AC, 0.9 A Full Load Amps, 48Y Frame, 60/50 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Max. Ambient Temp. 70 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Belly Band, Stud, Motor Frame Material Steel, Shaft Length 4 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.