Motor, 1/6HP, 1500RPM, 208-230V, 60HZ, 48Y

  • Mfr # 3405

  • Zoro # G0917592


product price:  $185.99
/ea
Free Shipping & Returns

Key Features

Frame
48Y
HP
1/6 HP
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Totally Enclosed Air-Over
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3405
Zoro #
G0917592
UPC #
786382003319
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2"
Shaft Length
1.6"
Length Less Shaft
4 15/16 in
Body Dia.
5.6"
Manufacturers Warranty Length
1 yr.
Overall Length
6.2"
Stud Size
#8-32
Lead Length
30 in

Details

Frame
48Y
HP
1/6 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Extended Studs
Motor Shaft Rotation
Clockwise Lead End
Motor Sub Application
Condenser Fan Motor
Motor Thermal Protection
Automatic
Nameplate RPM
1500 rpm
No. of Speeds
1
Number of Shafts
1
OEM Replacement Brand
Carrier
Phase
1
RPM Range
1,401-1,500
Voltage
208-230V
Motor Bearings
Self Align Bearings
Ins. Class
B
Max. Ambient Temp.
60 Degrees C
Duty
Continuous
Full Load Amps
0.8A
Capacitor Required
Included
Standards
CSA Certified, UL Listed
Hz
60 Hz
Motor Service Factor
1
Application
Condenser Fan
Voltage Compatibility
208V AC, 230V AC
Motor Mounting Position
All Angle

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/8 hp HP, Nameplate RPM 1,500 RPM, No. of Speeds 1, Voltage 208-230V AC, 0.85 A Full Load Amps, 48Y Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud, Motor Frame Material Steel, Motor Mounting Position All Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.