Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 16W, 1550RPM, 115V, TEAO, CCWLE

  • Mfr # 2111

  • Zoro # G0918563


product price: $74.49
/ea

Key Features

Motor Sub Application
General Purpose
HP
0.022
RPM Range
1,501-1,600
Voltage Compatibility
115V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2111
Zoro #
G0918563
UPC #
786382066543
Country of Origin
Mexico

Dimensions

Overall Length
4 1/2 in
Shaft Length
1/2 in
Length Less Shaft
4 in
Body Dia.
3 5/8 in
Bolt Circle Dia.
2 13/16 in
Shaft Dia.
1/4 in

Details

Motor Sub Application
General Purpose
HP
0.022
RPM Range
1,501-1,600
Voltage Compatibility
115V AC
Phase
Single
Voltage
115V AC
Motor Shaft Rotation
CCW
Nameplate RPM
1,550
Item
Direct Drive Blower Motor
Full Load Amps
1.0 A
Hz
60/50 Hz
Motor Application
Blower; Fan
Motor Design
Shaded Pole
Motor Enclosure Design
Totally Enclosed Air-Over
Includes
(4) Mounting Screws, Speed Nut, Vibration Dampener Hub Washer
Motor Shaft Design
Round
Motor Thermal Protection
None
Motor Service Factor
1
Motor Bearings
Unit
Standards
CSA, ISO 9001-2000, UL
Motor Mounting Type
Rigid Base
No. of Speeds
1

Description

Fan and Blower Motor, Single Phase, Motor Design Shaded Pole, 0.022 HP, Nameplate RPM 1,550 RPM, No. of Speeds 1, Voltage 115V AC, 1.0 A Full Load Amps, Not Applicable Frame, Output Watts 16 W, 60/50 Hz Hz, Motor Service Factor 1, Motor Thermal Protection None, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWLE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rigid Base, Motor Frame Material Cast Iron, Shaft Length 1/2 in, Shaft Dia. 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.