Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 1/8, 1/12HP, 1075RPM, 208-230V

  • Mfr # 5440H

  • Zoro # G0917680


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/8
RPM Range
1,001-1,100
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5440H
Zoro #
G0917680
UPC #
786382100148
Country of Origin
Mexico

Dimensions

Shaft Length
3 in
Bolt Circle Dia.
4 3/8 in
Lead Length
42 in
Body Dia.
5 in
Overall Length
8 in
Length Less Shaft
5 in
Stud Size
8-32

Details

Item
Condenser Fan Motor
Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/8
RPM Range
1,001-1,100
No. of Speeds
1
Voltage
208-230V AC
Motor Shaft Rotation
CCW
Frame
42
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Stud
Motor Thermal Protection
Auto
Max. Ambient Temp.
70 Degrees C
Nameplate RPM
1,075
Motor Application
HVAC/R
Voltage Compatibility
208V AC, 230V AC
Duty
Totally Enclosed Air Over
Ins. Class
B
Hz
60 Hz
Full Load Amps
0.80 A
Standards
CSA Certified, UL Listed
Application
Condenser Fans
Motor Bearings
Ball
Motor Service Factor
1

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/8 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 208-230V AC, 0.80 A Full Load Amps, 42 Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 70 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud, Motor Frame Material Steel, Shaft Length 3 in, Lead Length 42 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.