Motor, 1HP, 1140RPM, 200-230/460V, 60HZ, 56Z

  • Mfr # 1816

  • Zoro # G0918642


product price:  $477.99
/ea
Free Shipping & Returns

Key Features

Frame
56YZ
HP
1 HP
Motor Application
OEM Replacement
Motor Design
3-Phase
Motor Enclosure Design
Open Drip Proof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1816
Zoro #
G0918642
UPC #
786382001414
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8"
Shaft Length
3"
Length Less Shaft
9 13/16 in
Body Dia.
6 5/16 in
Manufacturers Warranty Length
1 yr.
Overall Length
13.6"
Stud Size
#8-32

Details

Frame
56YZ
HP
1 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
3-Phase
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Belly Band
Motor Shaft Rotation
Reversible
Motor Sub Application
Commercial Condenser Fan Motor
Motor Thermal Protection
Auto
Nameplate RPM
1140 rpm
No. of Speeds
1
Number of Shafts
1
OEM Replacement Brand
Carrier
Phase
3
RPM Range
1,101-1,200
Voltage
200-230/460V
Motor Bearings
Ball
Ins. Class
B
Max. Ambient Temp.
60 Degrees C
Duty
Continuous
Full Load Amps
6/3A
Standards
CSA Certified, UL Listed
Motor Shaft Design
Flat and Keyway
Hz
60 Hz
Motor Service Factor
1
Application
Condenser Fan
Voltage Compatibility
200V AC, 230V AC, 460V AC
Features
Dual Voltage, Shaft-Up Mounting
Motor Mounting Position
Vertical Shaft Up

Description

Condenser Fan Motor, Three Phase, Motor Design Three-Phase, 1 hp HP, Nameplate RPM 1,140 RPM, No. of Speeds 1, Voltage 200-230/460V AC, 6.0/3.0 A Full Load Amps, 56Z Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Belly Band, Motor Frame Material Steel, Motor Mounting Position Vertical Shaft Up, Shaft Length 4 3/4 in, Shaft Dia. 19/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.