Three-Phase Motor, 1 HP, 56C Frame, 190V, 208-230/460V, 380V Voltage, 1,755 Nameplate RPM

  • Mfr # U1P2DFCR
  • Zoro # G7730761
product price: 
$
369.99
/ea
Free Shipping & Returns

Key Features

HP
1
Nameplate RPM
1,755
Voltage
190V, 208V to 230V, 460V, 380V
Motor Mounting Type
C-Face
Full Load Amps
3.1-3.0/1.5 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U1P2DFCR
Zoro #
G7730761
UPC #
786382098506
Country of Origin
Mexico

Dimensions

Length Less Shaft
11 in
Overall Length
13 1/16 in
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Shaft Diameter
5/8 in
Frame Size
56C
Wire Rope Length
13 1/16 in
Length
13 1/16 in

Details

Item
Motor
HP
1
Nameplate RPM
1,755
Voltage
190V, 208V to 230V, 460V, 380V
Motor Mounting Type
C-Face
Full Load Amps
3.1-3.0/1.5 A
Frame
56C
Motor Bearings
6203-2Z-J/C3,6203-2Z-J/C3
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
50/60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
85.5 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Motor Sub Application
Fan/Blower, Pump
NEMA Design
B
Motor Thermal Protection
None
Inverter Rated
Yes
Service Factor @ 50Hz
1.25
Usable @ 208V
Usable at 208V
RPM @ 50Hz
1,755/1,440
Full Load Amps @ 50Hz
3.1.0-3.0/1.5 A
Bearing Protection
Double Shields
Voltage @ 50Hz
190V, 208-230/460V, 380V
Duty Cycle
Continuous
Weight
41 lb
HP @ 50Hz
1 hp
Inverter Rating
Inverter Rated
Ambient Temperature - Maximum
40 Degrees C
Product Type
General Purpose Motor
Nameplate RPM @ 50 Hz
1,190/985 RPM
Efficiency Rating
NEMA Premium Efficiency
Full Load Current @ 50 Hz
3.1.0-3.0/1.5 A
Nameplate Service Factor @ 60 Hz
1.25
Application
General Purpose
Shaft Design
Keyed
Frame Material
Steel
Nameplate Horsepower @ 50 Hz
1 hp
Motor Enclosure Type
Totally Enclosed Fan Cooled
Frequency
60 Hz
Insulation Class
F
Number of Speeds
1
NEMA Design Class
B
Nameplate Service Factor @ 50 Hz
1.25
Mounting Position
Horizontal
Nameplate Voltage @ 50 Hz
190/380V AC
Sub Application
Fan/Blower, Air Compressor
Full Load Current @ 60 Hz
3.1-3.0/1.5 A

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1 HP, Nameplate RPM 1,755, Frame 56C, Voltage 190V, 208-230/460V, 380V, 60/50 Hz Hz, Three Phase, Full Load Amps 3.1-3.0/1.5 A, C-Face Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 85.5 Percent, 1,701-1,800, CSA Certified, ENERGY cURus

Ratings & reviews