Motor, 1HP, 3450, 2850RPM, 60, 50HZ, 56J, TEFC

  • Mfr # EU07

  • Zoro # G0919254


product price:  $478.99
/ea
Free Shipping & Returns

Key Features

Motor Sub Application
Pump
Motor Service Factor
1.15
Full Load Amps
12.8/6.6-6.4
Shaft Dia.
5/8 in
Voltage
575V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EU07
Zoro #
G0919254
UPC #
786382053970
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
2 1/2 in
Height
8 5/8 in
Bolt Circle Dia.
5 7/8 in

Details

Item
Pool Pump Motor
Motor Sub Application
Pump
Motor Service Factor
1.15
Full Load Amps
12.8/6.6-6.4
Voltage
575V AC
Nameplate RPM
3,450
Motor Application
Pump
Motor Mounting Type
Rigid Base
Motor Design
Capacitor-Start
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Phase
Single
Motor Shaft Rotation
CW
Motor Shaft Design
Threaded
Ins. Class
B
Frame
56J
Motor Thermal Protection
None
Motor Bearings
Ball
Hz
60/50
Nominal Efficiency
80.2 %
Standards
CE, CSA Certified, ISO9001:2015 Certified, UL Listed
HP
1
Max. Ambient Temp.
40 Degrees C
Duty Cycle
Continuous
No. of Speeds
1
HP @ 50Hz
1
Full Load Amps @ 50Hz
12.8/6.6-6.4
RPM @ 50Hz
2,850/3,450
Voltage @ 50Hz
110/220V, 115/208-230V
Max. SF Amps
13.8/7.2-6.9
Usable @ 208V
Yes
Weight
33 lb
RPM Range
3,001-3,600

Description

Pool Pump Motor, Bolt Circle Dia. 5 7/8 in, Duty Cycle Continuous, Frame 56J, Hz 60/50, Full Load Amps 12.8/6.6-6.4, Full Load Amps @ 50Hz 12.8/6.6-6.4, Height 8 5/8 in, HP 1, HP @ 50Hz 1, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 13.8/7.2-6.9, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.