Zoro Homepage

Motor, 1PH, 7.5HP, 3600, 230V, EFF 83.9, JP

  • Mfr # UJ7C1K21P

  • Zoro # G0399784


product price: $1,129.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
7 1/2
Nameplate RPM
3,480
Frame
215
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UJ7C1K21P
Zoro #
G0399784
UPC #
786382047115
Country of Origin
Mexico

Dimensions

Shaft Dia.
7/8 in
Length Less Shaft
18 1/16 in
Body Dia.
11.3 in
Height
10 7/8 in

Details

Item
Pool and Spa Pump Motor
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
7 1/2
Nameplate RPM
3,480
Frame
215
Voltage
230V AC
Motor Mounting Type
Rigid Base
Motor Application
Pump
Hz
60 Hz
Nominal Efficiency
83.9 %
Ins. Class
F
Full Load Amps
30.3
Phase
Single
Motor Service Factor
1.15
Motor Sub Application
Centrifugal Pump
Motor Frame Material
Aluminum
Bearing Protection
Shaft Shields
Weight
180 lb
Duty Cycle
Continuous
Part Winding Start Capable
No
Max. Ambient Temp.
40 Degrees C
No. of Speeds
1
Motor Shaft Design
1.25

Description

Pool and Spa Pump Motor, Bearing Protection Shaft Shields, Body Dia. 11.3 in, Duty Cycle Continuous, Frame 215, Hz 60 Hz, Full Load Amps 30.3, Height 10 7/8 in, HP 7 1/2, Ins. Class F, Length Less Shaft 18 1/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Design Permanent Split Capacitor, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Frame Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.