3-Phase Motor, 250 HP, 445 Frame, 575V AC Voltage, 1,780 Nameplate RPM 27 1/2 in Overall Length

  • Mfr # HO250V2GLG

  • Zoro # G7725679


product price:  $26,465.99
/ea
Item requires special delivery charges. A $390.00 per item surcharge will be applied.

Key Features

HP
250
Nameplate RPM
1,780
Voltage
575V AC
Full Load Amps
225.0
Frame
445
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HO250V2GLG
Zoro #
G7725679
UPC #
786382104054
Country of Origin
Mexico

Dimensions

Length Less Shaft
44 3/4 in
Overall Length
27 1/2 in
Body Dia.
16.5 in
Bolt Circle Dia.
11/16 in
Height
50 1/16 in

Details

Item
Motor
HP
250
Nameplate RPM
1,780
Voltage
575V AC
Full Load Amps
225.0
Frame
445
Motor Service Factor
1.15
Motor Design
3-Phase
Motor Enclosure Design
Weather Protected Type I
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
Pump
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Vertical
Nominal Efficiency
95.8 %
Inverter Rated
Yes
Motor Thermal Protection
None
Part Winding Start Capable
No
Max. SF Amps
259.0
Thrust Rating
9,800 lb
Weight
1,600 lb
Duty Cycle
Continuous
Bearing Protection
Shaft Shields

Description

Motor, Bearing Protection Shaft Shields, Body Dia. 16.5 in, Bolt Circle Dia. 11/16 in, Duty Cycle Continuous, Frame 445, Hz 60 Hz, Full Load Amps 225.0, Height 50 1/16 in, HP 250, Ins. Class F, Inverter Rated Yes, Length Less Shaft 44 3/4 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 259.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.