Shop U.S. MOTORS

3-Phase Hazardous Location Motor, 25 HP, 324 Frame, 230/460V AC Voltage, 1,190 Nameplate RPM

  • Mfr # X25P3B
  • Zoro # G3641925

product price: 
$
5,844.99
/ea
Additional $275.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
Phase
Three
HP
25 hp
RPM Range
1,101-1,200
Voltage
230/460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
X25P3B
Zoro #
G3641925
UPC #
786382092610
Country of Origin
Mexico
Motor Design
Three-Phase
Phase
Three
HP
25 hp
RPM Range
1,101-1,200
Voltage
230/460V AC
Frame
324
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Hz
60 Hz
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
No. of Speeds
1
Nominal Efficiency
93 %
Max. Ambient Temp.
40 Degrees C
Standards
CSA Certified, UL Listed
Nameplate RPM
1,190 RPM
Motor Frame Material
Cast Iron
Item
Hazardous Location Motor
Motor Service Factor
1
Full Load Amps
61.0/31.0 A
Motor Application
Hazardous Location
Ins. Class
F
CC Number
CC030A
Motor Mounting Position
Horizontal
NEMA Design
B
Temp. Code
T3C
Weight
575 lb
Hazardous Location Division
Division I
Duty Cycle
Continuous
Hazardous Location Group
Group C, Group D, Group F, Group G
Mounting Position
Horizontal
Full Load Current @ 60 Hz
61.0/31.0 A
Temperature Code
T3C
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate Service Factor @ 60 Hz
1
Frequency
60 Hz
Frame Material
Cast Iron
Insulation Class
F
Application
Hazardous Location
Shaft Design
Keyed
Product Type
Hazardous Location Motor
Ambient Temperature - Maximum
40 Degrees C
NEMA Design Class
B
Number of Speeds
1

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 25 hp HP, Nameplate RPM 1,190 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 61.0/31.0 A, 324 Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3C, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & reviews