Pool and Spa Pump Motor, 3-Phase, 25 HP, 284 Frame, 1,770 Nameplate RPM

  • Mfr # HO25V2GLE

  • Zoro # G7728628


product price:  $5,443.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Weather Protected Type I
HP
25
Motor Service Factor
1.15
RPM Range
1,701-1,800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HO25V2GLE
Zoro #
G7728628
UPC #
786382103958
Country of Origin
Mexico

Dimensions

Overall Length
10 in
Bolt Circle Dia.
7/16 in
Length Less Shaft
24 3/4 in
Body Dia.
16.9 in
Height
28 1/16 in

Details

Item
Pool and Spa Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Weather Protected Type I
HP
25
Motor Service Factor
1.15
RPM Range
1,701-1,800
Nameplate RPM
1,770
Frame
284
Phase
Three
Voltage
575V AC
Full Load Amps
23.3
Ring to Ring Center
8 3/16 in
Max. Ambient Temp.
40 Degrees C
Motor Sub Application
Mix Flow Pump, Propeller Pumps, Turbine
Motor Thermal Protection
None
Inverter Rated
Yes
Hz
60 Hz
Motor Application
Pump
No. of Speeds
1
Ins. Class
F
Nominal Efficiency
93.6 %
Motor Mounting Position
Vertical
Duty Cycle
Continuous
Part Winding Start Capable
No
Max. SF Amps
27.1
Weight
305 lb
Bearing Protection
Shaft Shields
Thrust Rating
3,300 lb

Description

Pool and Spa Pump Motor, Bearing Protection Shaft Shields, Body Dia. 16.9 in, Bolt Circle Dia. 7/16 in, Duty Cycle Continuous, Frame 284, Hz 60 Hz, Full Load Amps 23.3, Height 28 1/16 in, HP 25, Ins. Class F, Inverter Rated Yes, Length Less Shaft 24 3/4 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 27.1, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.