3-Phase Pump Motor, 25 HP, 284 Frame, 230/460V AC Voltage, 1,775 Nameplate RPM

  • Mfr # HO25P2BLG

  • Zoro # G7732983


product price:  $4,260.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

HP
25
Nameplate RPM
1,775
Voltage
230/460V AC
Full Load Amps
60.0/29.8
Frame
284
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HO25P2BLG
Zoro #
G7732983
UPC #
786382111328
Country of Origin
Mexico

Dimensions

Length Less Shaft
24 3/4 in
Overall Length
16 1/2 in
Body Dia.
16.9 in
Bolt Circle Dia.
11/16 in
Height
28 1/16 in

Details

Item
Pump Motor
HP
25
Nameplate RPM
1,775
Voltage
230/460V AC
Full Load Amps
60.0/29.8
Frame
284
Motor Service Factor
1.15
Motor Design
3-Phase
Motor Enclosure Design
Weather Protected Type I
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
Pump
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Vertical
Nominal Efficiency
93.6 %
Ring to Ring Center
8 3/16 in
Motor Thermal Protection
None
Weight
305 lb
Part Winding Start Capable
No
Duty Cycle
Continuous
Bearing Protection
Shaft Shields
Max. SF Amps
68.0/34.0
Thrust Rating
3,300 lb

Description

Pump Motor, Bearing Protection Shaft Shields, Body Dia. 16.9 in, Bolt Circle Dia. 11/16 in, Duty Cycle Continuous, Frame 284, Hz 60 Hz, Full Load Amps 60.0/29.8, Height 28 1/16 in, HP 25, Ins. Class F, Length Less Shaft 24 3/4 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 68.0/34.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.