3-Phase Hazardous Location Motor, 2 HP, 184 Frame, 230/460V AC Voltage, 1,170 Nameplate RPM

  • Mfr # YC2P3B

  • Zoro # G3641952


product price:  $1,171.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
2 hp
RPM Range
1,101-1,200
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
YC2P3B
Zoro #
G3641952
UPC #
786382092740
Country of Origin
Mexico

Dimensions

Shaft Length
2 3/4 in
Length Less Shaft
13 5/16 in
Overall Length
16 1/16 in
Shaft Dia.
1 1/8 in

Details

Motor Design
Three-Phase
Phase
Three
HP
2 hp
RPM Range
1,101-1,200
Voltage
230/460V AC
Frame
184
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Full Load Amps
5.8/2.9 A
Motor Service Factor
1.15
Item
Hazardous Location Motor
Motor Application
Hazardous Location
Motor Mounting Position
Horizontal
Nameplate RPM
1,170 RPM
No. of Speeds
1
Ins. Class
F
Nominal Efficiency
88.5 %
Motor Shaft Design
Keyed
Standards
CSA Certified, UL Listed
CC Number
CC030A
Hz
60 Hz
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Shaft Rotation
CW/CCW
NEMA Design
B
Duty Cycle
Continuous
Temp. Code
T2B
Weight
110 lb
Hazardous Location Division
Division I
Hazardous Location Group
Group C, Group D, Group F, Group G

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 2 hp HP, Nameplate RPM 1,170 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 5.8/2.9 A, 184 Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T2B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.