Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 2HP, 3450, 2850RPM, 208-230/460V

  • Mfr # EE733B

  • Zoro # G0919954


product price: $662.99
/ea
Free Shipping & Returns

Key Features

Voltage
208-230/460V AC
Shaft Dia.
5/8 in
HP
2
Nameplate RPM
1,425/1,725
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EE733B
Zoro #
G0919954
UPC #
786382050900
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Length Less Shaft
10 5/16 in
Bolt Circle Dia.
5 7/8 in
Body Dia.
6.5 in
Height
6 7/8 in

Details

Item
Motor
Voltage
208-230/460V AC
HP
2
Nameplate RPM
1,425/1,725
No. of Speeds
1
Motor Sub Application
Special Application Close Coupled Pump
RPM Range
1,701-1,800
Motor Shaft Rotation
CCW
Phase
Three
Motor Mounting Type
Face
Hz
60/50
Max. Ambient Temp.
40 Degrees C
Frame
56J
Motor Design
3-Phase
Motor Thermal Protection
None
Standards
CE, CSA Certified, ISO9001:2015 Certified, UL Listed
Motor Service Factor
1.2
Motor Bearings
Ball
Motor Application
Pump
Ins. Class
B
Full Load Amps
6.1-5.6/2.8
Motor Enclosure Design
Open Dripproof
NEMA Design
C
HP @ 50Hz
2
Motor Shaft Design
Threaded
Max. SF Amps
6.8-6.4/3.2
Service Factor @ 50Hz
1.2
Bearing Protection
Double Shields
Usable @ 208V
Yes
Weight
32 lb
RPM @ 50Hz
2,850/3,450
Voltage @ 50Hz
208-230/460V
Duty Cycle
Continuous
Full Load Amps @ 50Hz
6.1-5.6/2.8

Description

Motor, Bearing Protection Double Shields, Body Dia. 6.5 in, Bolt Circle Dia. 5 7/8 in, Duty Cycle Continuous, Frame 56J, Hz 60/50, Full Load Amps 6.1-5.6/2.8, Full Load Amps @ 50Hz 6.1-5.6/2.8, Height 6 7/8 in, HP 2, HP @ 50Hz 2, Ins. Class B, Length Less Shaft 10 5/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 6.8-6.4/3.2, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Enclosure Design Open Dripproof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.