Shop U.S. MOTORS

3-Phase Hazardous Location Motor, 30 HP, 286 Frame, 575V AC Voltage, 1,770 Nameplate RPM

  • Mfr # X30P2G
  • Zoro # G3641688

product price: 
$
3,463.99
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
Phase
Three
HP
30 hp
RPM Range
1,701-1,800
Voltage
575V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X30P2G
Zoro #
G3641688
UPC #
786382104610
Country of Origin
Mexico

Dimensions

Shaft Length
4 5/8 in
Overall Length
27 in
Shaft Dia.
1 7/8 in
Length Less Shaft
22 3/8 in
Frame Size
286T
Shaft Diameter
1 7/8 in
Wire Rope Length
27 in
Length
27 in

Details

Motor Design
Three-Phase
Phase
Three
HP
30 hp
RPM Range
1,701-1,800
Voltage
575V AC
Frame
286T
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Motor Application
Hazardous Location
Hz
60 Hz
Motor Service Factor
1
No. of Speeds
1
Full Load Amps
27.6 A
Standards
CSA Certified, UL Listed
Item
Hazardous Location Motor
Motor Shaft Rotation
CW/CCW
Nominal Efficiency
93.6 %
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Ins. Class
F
Motor Shaft Design
Keyed
Nameplate RPM
1,770 RPM
Motor Mounting Position
Horizontal
CC Number
CC030A
NEMA Design
B
Hazardous Location Division
Division I
Weight
460 lb
Duty Cycle
Continuous
Temp. Code
T3C
Hazardous Location Group
Group C, Group D, Group F, Group G
NEMA Design Class
B
Number of Speeds
1
Nameplate Service Factor @ 60 Hz
1
Insulation Class
F
Motor Enclosure Type
Totally Enclosed Fan Cooled
Frame Material
Cast Iron
Temperature Code
T3C
Ambient Temperature - Maximum
40 Degrees C
Frequency
60 Hz
Full Load Current @ 60 Hz
27.6 A
Shaft Design
Keyed
Mounting Position
Horizontal
Application
Hazardous Location
Product Type
Hazardous Location Motor

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 30 hp HP, Nameplate RPM 1,770 RPM, No. of Speeds 1, Voltage 575V AC, Full Load Amps 27.6 A, 286T Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3C, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & reviews