Shop U.S. MOTORS

Three-Phase Motor, 30 HP, 286T Frame, 200V, 208V, 230V, 400V, 460V Voltage, 3,560 Nameplate RPM

  • Mfr # HD30P1E
  • Zoro # G7730859

product price: 
$
2,104.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

HP
30
Nameplate RPM
3,560
Voltage
200V, 208V, 230V, 400V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
69.0/35.0 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HD30P1E
Zoro #
G7730859
UPC #
786382120849
Country of Origin
Mexico
Item
Motor
HP
30
Nameplate RPM
3,560
Voltage
200V, 208V, 230V, 400V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
69.0/35.0 A
Frame
286T
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3,001-3,600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
50/60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
91.7 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Motor Thermal Protection
None
NEMA Design
B
Inverter Rated
Yes
Full Load Amps @ 50Hz
69.0/35.0 A
Bearing Protection
Double Shields
HP @ 50Hz
30 hp
Usable @ 200V
Usable at 200V
Usable @ 208V
Usable at 208V
Weight
310 lb
RPM @ 50Hz
3,560/2,950
Voltage @ 50Hz
200V, 208V, 230V, 400V, 460V
Service Factor @ 50Hz
1.15
Duty Cycle
Continuous
Inverter Rating
Inverter Rated
Motor Enclosure Type
Totally Enclosed Fan Cooled
Efficiency Rating
NEMA Premium Efficiency
Full Load Current @ 50 Hz
69.0/35.0 A
Shaft Design
Keyed
Mounting Position
Horizontal
Nameplate Service Factor @ 50 Hz
1.15
Full Load Current @ 60 Hz
69.0/35.0 A
NEMA Design Class
B
Frequency
60 Hz
Product Type
General Purpose Motor
Number of Speeds
1
Insulation Class
F
Ambient Temperature - Maximum
40 Degrees C
Nameplate Service Factor @ 60 Hz
1.15
Application
General Purpose
Nameplate RPM @ 50 Hz
1,765 RPM
Nameplate Voltage @ 50 Hz
190/380V AC, 220/415V AC
Frame Material
Cast Iron
Nameplate Horsepower @ 50 Hz
30 hp

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 30 HP, Nameplate RPM 3,560, Frame 286T, Voltage 200V, 208V, 230V, 400V, 460V, 60/50 Hz Hz, Three Phase, Full Load Amps 69.0/35.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 91.7 Percent, 3,001-3,600, CSA Certified, ENERGY cURus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.