Shop PEMS
See all product information
Create Account
5.3W 1550 UB SH 208-2 OEM Replacement Marley
- Mfr # 3900-2010-000A
- Zoro # G023932750
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
TEAO
Motor Bearings
Sleeve
Motor Shaft Rotation
CCWLE
Hz
60 Hz
Full Load Amps
0.26 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3900-2010-000A
- Zoro #
- G023932750
- UPC #
- -
- Country of Origin
- Unknown
- Motor Enclosure Design
- TEAO
- Motor Bearings
- Sleeve
- Motor Shaft Rotation
- CCWLE
- Hz
- 60 Hz
- Full Load Amps
- 0.26 A
- Nameplate RPM
- 1,550 RPM
- No. of Speeds
- 1
Description
PEMS 5.3W shaded-pole unit bearing motor (PEM-3900-2010-000A) delivers 0.005 kW at 1550 RPM, single-phase 208-230 V, 0.26 A, clockwise lead-end rotation with TEAO (totally enclosed air over) aluminum construction and 2 BOSS / OSE 3-hole mounting. Compact dimensions 8.00 x 8.00 x 7.00 inches; cross-references include Grainger/Dayton 23TD74, Marley 3900-2010-000A, Morrill SP-503HEMA2.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.