Shop U.S. MOTORS

3-Phase Hazardous Location Motor, 30 HP, 286 Frame, 230/460V AC Voltage, 3,560 Nameplate RPM

  • Mfr # X30P1BS
  • Zoro # G3642293

product price: 
$
4,042.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
Phase
Three
HP
30 hp
Voltage
230/460V AC
Frame
286T
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
X30P1BS
Zoro #
G3642293
UPC #
786382090807
Country of Origin
Mexico
Motor Design
Three-Phase
Phase
Three
HP
30 hp
Voltage
230/460V AC
Frame
286T
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
CC Number
CC030A
Hz
60 Hz
Motor Shaft Rotation
CW/CCW
Motor Frame Material
Cast Iron
Nominal Efficiency
91.7 %
Item
Hazardous Location Motor
Standards
CSA Certified, UL Listed
Full Load Amps
69.0/34.0 A
Max. Ambient Temp.
40 Degrees C
Motor Application
Hazardous Location
Nameplate RPM
3,560 RPM
Motor Shaft Design
Keyed
Motor Mounting Position
Horizontal
No. of Speeds
1
Ins. Class
F
Motor Service Factor
1
NEMA Design
B
Weight
410 lb
Hazardous Location Division
Division I
Duty Cycle
Continuous
Temp. Code
T3C
Hazardous Location Group
Group C, Group D, Group F, Group G
Nameplate Service Factor @ 60 Hz
1
NEMA Design Class
B
Ambient Temperature - Maximum
40 Degrees C
Shaft Design
Keyed
Frequency
60 Hz
Motor Enclosure Type
Totally Enclosed Fan Cooled
Frame Material
Cast Iron
Product Type
Hazardous Location Motor
Mounting Position
Horizontal
Temperature Code
T3C
Full Load Current @ 60 Hz
69.0/34.0 A
Application
Hazardous Location
Number of Speeds
1
Insulation Class
F

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 30 hp HP, Nameplate RPM 3,560 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 69.0/34.0 A, 286T Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3C, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & reviews