Motor, 3/4, 1/10HP, 3450/1725RPM, 60HZ, 48

  • Mfr # AGL75FL2

  • Zoro # G0920015


product price:  $231.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Split-Phase
Motor Enclosure Design
Open Dripproof
HP
3/4
Nameplate RPM
3,450/1,725
Frame
48Y
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AGL75FL2
Zoro #
G0920015
UPC #
786382013219
Country of Origin
Mexico

Dimensions

Shaft Length
1 3/4 in
Shaft Dia.
1/2 in
Body Dia.
5.6 in
Length Less Shaft
7 13/16 in
Overall Length
10 5/8 in

Details

Item
Pool and Spa Pump Motor
Motor Design
Split-Phase
Motor Enclosure Design
Open Dripproof
HP
3/4
Nameplate RPM
3,450/1,725
Frame
48Y
Motor Shaft Rotation
CCW
Voltage
115V AC
Motor Application
Pump
Phase
Single
Motor Service Factor
1
Ins. Class
B
Full Load Amps
9.8/3.2
Standards
CSA Certified, UL Listed
Hz
60 Hz
No. of Speeds
2
Duty Cycle
Continuous
Motor Mounting Position
Thru Bolt with Base
Weight
20 lb
Motor Shaft Design
Threaded
Max. Ambient Temp.
50 Degrees C

Description

Pool and Spa Pump Motor, Body Dia. 5.6 in, Duty Cycle Continuous, Frame 48Y, Hz 60 Hz, Full Load Amps 9.8/3.2, HP 3/4, Ins. Class B, Length Less Shaft 7 13/16 in, Max. Ambient Temp. 50 Degrees C, Motor Application Pump, Motor Design Split-Phase, Motor Enclosure Design Open Dripproof

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.