Zoro Homepage

Motor, 3/4HP, 1075/3SPD, 208-230V, 60HZ

  • Mfr # 8905

  • Zoro # G0920182


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
HP
3/4
RPM Range
1,101-1,200
Nameplate RPM
1,075
Voltage
208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8905
Zoro #
G0920182
UPC #
786382008444
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Overall Length
11 5/8 in
Length Less Shaft
6 5/8 in
Shaft Length
4 in
Body Dia.
5 5/8 in

Details

Item
Direct Drive Blower Motor
Motor Design
Permanent Split Capacitor
HP
3/4
RPM Range
1,101-1,200
Nameplate RPM
1,075
Voltage
208-230V AC
Frame
48
Motor Mounting Type
Hub/Stud
Phase
Single
Motor Enclosure Design
Open Air-Over
Motor Shaft Rotation
CCW
Duty
Continuous
Full Load Amps
4.0 A
Motor Application
Commercial, Residential
Hz
60 Hz
Motor Bearings
Self-Align
Ins. Class
B
No. of Speeds
3
Motor Thermal Protection
Auto
Includes
Hub Rings
Max. Amps
9.65 A
Max. Ambient Temp.
40 Degrees C
Weight
18 lb
Watts
600 W
Duty Cycle
Continuous

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 3/4 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 3, Voltage 208-230V AC, 4.0 A Full Load Amps, 48Y Frame, 60 Hz Hz, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWLE, Motor Enclosure Design Open Air Over, Motor Mounting Type Hub, Stud, Motor Frame Material Steel, Shaft Length 4 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.