Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 3/4HP, 1075/5SPD, 208-230V, 60HZ

  • Mfr # LX7924

  • Zoro # G0920200


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Frame
48
HP
3/4 HP
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Air-Over
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LX7924
Zoro #
G0920200
UPC #
786382100636
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
2 3/16 in
Length Less Shaft
5 7/8 in
Body Dia.
5.6"
Manufacturers Warranty Length
1 yr.
Overall Length
8 7/8 in

Details

Frame
48
HP
3/4 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Stud
Motor Shaft Rotation
Counterclockwise Lead End
Motor Sub Application
Direct Drive Blower
Nameplate RPM
1075 rpm
No. of Speeds
5
Number of Shafts
1
OEM Replacement Brand
Lennox
Phase
1
RPM Range
1,101-1,200
Voltage
208-230V
Motor Bearings
Self Align Bearings
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Full Load Amps
4.6A
Capacitor Required
Included
Hz
60 Hz
Application
Blower
Max. Amps
7.8 A
Weight
16.91 lb
Watts
600 W

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 3/4 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 5, Voltage 208-230V AC, 4.6 A Full Load Amps, 48Y Frame, 60 Hz Hz, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Stud, Motor Frame Material Steel, Shaft Length 2 3/16 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.