Motor, 3/4HP, 3450RPM, 230/115V, 60HZ, 56C

  • Mfr # EB121

  • Zoro # G0920900


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Dripproof
HP
3/4
Nameplate RPM
3,450
Frame
56C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EB121
Zoro #
G0920900
UPC #
786382024871
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Overall Length
12 13/16 in
Bolt Circle Dia.
5 7/8 in
Length Less Shaft
10 3/4 in

Details

Item
Pump Motor
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Dripproof
HP
3/4
Nameplate RPM
3,450
Frame
56C
Motor Shaft Rotation
CW
Voltage
115/230V AC
Motor Mounting Type
Face
Motor Sub Application
Pool and Spa Motor
Phase
Single
Motor Bearings
Ball
Motor Thermal Protection
Auto
Motor Service Factor
1.5
Ins. Class
B
Standards
CE, CSA Certified, ISO9001:2015 Certified, UL Listed
Hz
60 Hz
Motor Shaft Design
Keyed
Max. SF Amps
6.0/12.0
Weight
26 lb
No. of Speeds
1
Max. Ambient Temp.
50 Degrees C

Description

Pump Motor, Bolt Circle Dia. 5 7/8 in, Frame 56C, Hz 60 Hz, HP 3/4, Ins. Class B, Length Less Shaft 10 3/4 in, Max. Ambient Temp. 50 Degrees C, Max. SF Amps 6.0/12.0, Motor Bearings Ball, Motor Design Permanent Split Capacitor, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.