Shop U.S. MOTORS

3-Phase Hazardous Location Motor, 3 HP, 213 Frame, 230/460V AC Voltage, 1,175 Nameplate RPM

  • Mfr # X3P3B
  • Zoro # G3642266

product price: 
$
1,281.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
Phase
Three
HP
3 hp
RPM Range
1,101-1,200
Voltage
230/460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
X3P3B
Zoro #
G3642266
UPC #
786382092481
Country of Origin
Mexico
Motor Design
Three-Phase
Phase
Three
HP
3 hp
RPM Range
1,101-1,200
Voltage
230/460V AC
Frame
213
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Standards
CSA Certified, UL Listed
Motor Frame Material
Cast Iron
Motor Shaft Design
Keyed
Full Load Amps
8.8/4.4 A
Motor Service Factor
1
Ins. Class
F
Motor Mounting Position
Horizontal
Nominal Efficiency
89.5 %
Motor Application
Hazardous Location
Max. Ambient Temp.
40 Degrees C
CC Number
CC030A
Hz
60 Hz
No. of Speeds
1
Item
Hazardous Location Motor
Nameplate RPM
1,175 RPM
NEMA Design
B
Duty Cycle
Continuous
Weight
183 lb
Temp. Code
T3B
Hazardous Location Division
Division I
Hazardous Location Group
Group C, Group D, Group F, Group G
Frequency
60 Hz
Insulation Class
F
Shaft Design
Keyed
Mounting Position
Horizontal
Product Type
Hazardous Location Motor
Temperature Code
T3B
Application
Hazardous Location
Ambient Temperature - Maximum
40 Degrees C
Motor Enclosure Type
Totally Enclosed Fan Cooled
Number of Speeds
1
Nameplate Service Factor @ 60 Hz
1
NEMA Design Class
B
Full Load Current @ 60 Hz
8.8/4.4 A
Frame Material
Cast Iron

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 3 hp HP, Nameplate RPM 1,175 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 8.8/4.4 A, 213 Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.