Motor, 3HP, 3450, 2850RPM, 208-230/460V, 60HZ

  • Mfr # EE734

  • Zoro # G0921135


product price:  $704.99
/ea
Free Shipping & Returns

Key Features

Voltage
208-230/460V AC
Shaft Dia.
5/8 in
HP
3
Nameplate RPM
3,450/2,850
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EE734
Zoro #
G0921135
UPC #
786382050917
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Length Less Shaft
11 5/16 in
Height
6 7/8 in
Bolt Circle Dia.
5 7/8 in
Body Dia.
6.5 in

Details

Item
Motor
Voltage
208-230/460V AC
HP
3
Nameplate RPM
3,450/2,850
No. of Speeds
1
Motor Sub Application
Special Application Close Coupled Pump
RPM Range
3,001-3,600
Motor Shaft Rotation
CCW
Phase
Three
Motor Mounting Type
Face
Hz
60/50
Motor Application
Pump
Motor Enclosure Design
Open Dripproof
Full Load Amps
8.6-8.4/4.2
Frame
56J
Standards
CE, CSA Certified, ISO9001:2015 Certified, UL Listed
Motor Bearings
Ball
Motor Thermal Protection
None
Motor Service Factor
1.15
Max. Ambient Temp.
40 Degrees C
Ins. Class
F
Motor Design
3-Phase
Voltage @ 50Hz
208-230/460V
NEMA Design
C
Full Load Amps @ 50Hz
8.6-8.4/4.2
Bearing Protection
Double Shields
HP @ 50Hz
3
Duty Cycle
Continuous
RPM @ 50Hz
2,850/3,450
Motor Shaft Design
Threaded
Max. SF Amps
9.6-9.4/4.7
Weight
38 lb
Usable @ 208V
Yes
Service Factor @ 50Hz
1.15

Description

Motor, Bearing Protection Double Shields, Body Dia. 6.5 in, Bolt Circle Dia. 5 7/8 in, Duty Cycle Continuous, Frame 56J, Hz 60/50, Full Load Amps 8.6-8.4/4.2, Full Load Amps @ 50Hz 8.6-8.4/4.2, Height 6 7/8 in, HP 3, HP @ 50Hz 3, Ins. Class F, Length Less Shaft 11 5/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 9.6-9.4/4.7, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Enclosure Design Open Dripproof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.