Motor, 3HP, 3450RPM, 208-230V, 60HZ, 56J

  • Mfr # EU12

  • Zoro # G0921171


product price:  $935.99
/ea
Free Shipping & Returns

Key Features

HP
3
Nominal Efficiency
87.9 %
Ins. Class
F
Shaft Length
2 1/2 in
Motor Service Factor
1.15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EU12
Zoro #
G0921171
UPC #
786382054083
Country of Origin
Mexico

Dimensions

Shaft Length
2 1/2 in
Overall Length
13 7/8 in
Shaft Dia.
5/8 in
Length Less Shaft
12 11/16 in
Bolt Circle Dia.
5 7/8 in
Height
8 1/2 in

Details

Item
Pump Motor
HP
3
Nominal Efficiency
87.9 %
Ins. Class
F
Motor Service Factor
1.15
Motor Application
Pump
Voltage
208-230V AC
Motor Thermal Protection
Auto
Phase
Single
Standards
CE, CSA Certified, ISO9001:2015 Certified, UL Listed
Motor Mounting Type
Face/Base
Max. Ambient Temp.
40 Degrees C
Hz
60 Hz
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Nameplate RPM
3,450
Full Load Amps
13.7-13.0
Frame
56J
Motor Design
Capacitor-Start
Motor Shaft Design
Threaded
Motor Shaft Rotation
CW
Motor Sub Application
Commercial Pump
Motor Bearings
Ball
Duty Cycle
Continuous
Usable @ 208V
Yes
Max. SF Amps
15.8-14.6
No. of Speeds
1
Weight
17 lb

Description

Pump Motor, Bolt Circle Dia. 5 7/8 in, Duty Cycle Continuous, Frame 56J, Hz 60 Hz, Full Load Amps 13.7-13.0, Height 8 1/2 in, HP 3, Ins. Class F, Length Less Shaft 12 11/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 15.8-14.6, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.