Zoro Homepage

Motor, 3PH, 10HP, 1800, 200V, ODP JM

  • Mfr # DJ10P2HM

  • Zoro # G0391691


product price: $887.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
10
Nameplate RPM
1,760
Frame
215JM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DJ10P2HM
Zoro #
G0391691
UPC #
786382090968
Country of Origin
Mexico

Dimensions

Shaft Dia.
7/8 in
Length Less Shaft
15 in
Shaft Length
7 1/4 in
Overall Length
22 5/16 in
Bolt Circle Dia.
7 1/4 in
Height
11 3/16 in
Body Dia.
9.4 in

Details

Item
Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
10
Nameplate RPM
1,760
Frame
215JM
Voltage
200V AC
Full Load Amps
28.5
Motor Frame Material
Rolled Steel
Nominal Efficiency
91.7 %
Motor Bearings
Ball
Motor Mounting Type
Rigid Base
Motor Mounting Position
Horizontal
Hz
60 Hz
Motor Service Factor
1.15
Ins. Class
F
Phase
Three
Motor Application
Damp, Dusty or Dirty Environments, Specific Requirements of Centrifugal Pumps where the Pump Impeller is Mounted Directly on the Motor Shaft
Weight
105 lb
Duty Cycle
Continuous
Max. Ambient Temp.
40 Degrees C
Part Winding Start Capable
No
Bearing Protection
Shaft Shields
Conduit Box Position
F1
Motor Shaft Design
7/8 in
Usable @ 200V
Yes
Regreasable Bearings
Regreasable Bearings
NEMA Design
B
No. of Speeds
1
Max. SF Amps
33.0

Description

Pump Motor, Bearing Protection Shaft Shields, Body Dia. 9.4 in, Bolt Circle Dia. 7 1/4 in, Conduit Box Position F1, Duty Cycle Continuous, Frame 215JM, Hz 60 Hz, Full Load Amps 28.5, Height 11 3/16 in, HP 10, Ins. Class F, Length Less Shaft 15 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 33.0, Motor Application Damp, Dusty or Dirty Environments, Specific Requirements of Centrifugal Pumps where the Pump Impeller is Mounted Directly on the Motor Shaft, Motor Bearings Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.