Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 3PH, 10HP, 3600, 208-230/460V, WD TC

  • Mfr # WD10P1DC

  • Zoro # G0401449


product price: $1,654.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
Phase
Three
HP
10 hp
RPM Range
2,902-3,529
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD10P1DC
Zoro #
G0401449
UPC #
786382106560
Country of Origin
Mexico

Dimensions

Overall Length
21 3/8 in
Shaft Length
2 7/8 in
Length Less Shaft
18 1/2 in
Body Dia.
9 in
Shaft Dia.
1 3/8 in
Stud Size
1/2"-13
Bolt Circle Dia.
7 1/4 in

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
10 hp
RPM Range
2,902-3,529
Voltage
230/460V AC
Frame
215
Motor Frame Material
Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Application
Food Processing, General Purpose
Motor Service Factor
1.15
Hz
60/50 Hz
CC Number
CC030A
Motor Mounting Position
All Angle
Motor Shaft Rotation
CW/CCW
Standards
BISSC, USDA
Ins. Class
F
Nominal Efficiency
90.2 %
Motor Bearings
Ball
Nameplate RPM
3,600 RPM
Full Load Amps
23.0/11.5 A
Motor Mounting Type
Rigid Base
NEMA Design
B
Shaft Material
303
Max. Ambient Temp.
40 Degrees C
Motor Shaft Design
Keyed
Motor Sub Application
Bakery
Full Load Amps @ 50Hz
23.0/11.5 A
Finish
Epoxy-Coated
Service Factor @ 50Hz
1.15
No. of Speeds
1
Weight
145 lb
Mounting Stud Pattern
1/2-13 x 0.75
HP @ 50Hz
10 hp
Duty Cycle
Continuous
Voltage @ 50Hz
230/460
Inverter Rating
4:1
Usable @ 208V
Usable at 208V
Usable @ 200V
Not Usable at 200V
Endshield Material
Aluminum
Conduit Box Position
F1

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 10 hp HP, Nameplate RPM 3,600 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 23.0/11.5 A, 215 Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.