Zoro Homepage

Motor, 3PH, 125HP, 1800, 575V, EFF 95

  • Mfr # FF125E2GS

  • Zoro # G0392233


product price: $8,593.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
125
Nameplate RPM
1,785
Voltage
575V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF125E2GS
Zoro #
G0392233
UPC #
786382026295
Country of Origin
Mexico

Dimensions

Length Less Shaft
25 1/2 in
Shaft Length
4 in
Overall Length
29 1/2 in
Shaft Dia.
2 1/8 in
Height
21 1/4 in

Details

Item
Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
125
Nameplate RPM
1,785
Voltage
575V AC
Frame
405TS
Ins. Class
F
Motor Service Factor
1.15
Motor Application
Pump
Standards
UL Listed
CC Number
CC030A
No. of Speeds
1
Full Load Amps
112.0
Motor Sub Application
Fire Pump
Nominal Efficiency
95 %
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Horizontal
Hz
60 Hz
Phase
Three
Motor Mounting Type
Rigid Base
Duty Cycle
Continuous
Bearing Protection
Double Shields
Part Winding Start Capable
Yes
Weight
800 lb
Regreasable Bearings
Regreasable Bearings
Motor Frame Material
Cast Iron
Max. SF Amps
130.0
Conduit Box Position
F1
NEMA Design
B

Description

Pump Motor, Bearing Protection Double Shields, CC Number CC030A, Conduit Box Position F1, Duty Cycle Continuous, Frame 405TS, Hz 60 Hz, Full Load Amps 112.0, Height 21 1/4 in, HP 125, Ins. Class F, Length Less Shaft 25 1/2 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 130.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.