Zoro Homepage

Motor, 3PH, 1/2HP, 208-230/460V, EFF 75.5

  • Mfr # WD12S1AC

  • Zoro # G0400502


product price: $386.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
Voltage
208-230/460V AC
Motor Frame Material
Steel
Motor Thermal Protection
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD12S1AC
Zoro #
G0400502
UPC #
786382069971
Country of Origin
Mexico

Dimensions

Shaft Length
1 7/8 in
Overall Length
11 3/4 in
Shaft Dia.
5/8 in
Length Less Shaft
9 7/8 in
Stud Size
3/8"-16
Bolt Circle Dia.
5 7/8 in

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
1/2 hp
Voltage
208-230/460V AC
Frame
56
Motor Frame Material
Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Hz
60 Hz
Motor Application
Food Processing, General Purpose
Max. Ambient Temp.
40 Degrees C
Motor Shaft Design
Keyed
Motor Bearings
Ball
Shaft Material
303
Motor Service Factor
1.15
NEMA Design
B
Ins. Class
F
Full Load Amps
1.8-1.6/0.8 A
Motor Mounting Type
C-Face
Nominal Efficiency
75.5 %
Nameplate RPM
3,600 RPM
Motor Mounting Position
All Angle
Standards
BISSC, USDA
Motor Shaft Rotation
CW/CCW
Motor Sub Application
Bakery
Mounting Stud Pattern
0.375-16 in
Finish
Epoxy-Coated
Weight
32 lb
Usable @ 208V
Usable at 208V
No. of Speeds
1
Endshield Material
Aluminum
Duty Cycle
Continuous
Usable @ 200V
Not Usable at 200V

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 1/2 hp HP, Nameplate RPM 3,600 RPM, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 1.8-1.6/0.8 A, 56 Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.