Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 3PH, 1/2HP, 3600, 208-230/460V, EFF 77

  • Mfr # WDS12S1ACR

  • Zoro # G0400712


product price: $914.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
1/2 hp
RPM Range
3,001-3,600
Voltage
208-230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDS12S1ACR
Zoro #
G0400712
UPC #
786382105990
Country of Origin
Mexico

Dimensions

Length Less Shaft
10 in
Body Dia.
6.5 in
Overall Length
11 15/16 in
Shaft Dia.
5/8 in
Shaft Length
1 15/16 in
Bolt Circle Dia.
5 7/8 in
Stud Size
3/8"-16

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
1/2 hp
RPM Range
3,001-3,600
Voltage
208-230/460V AC
Frame
56
Motor Frame Material
Stainless Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Application
Food Processing, General Purpose
Max. Ambient Temp.
40 Degrees C
Hz
60 Hz
Motor Mounting Position
All Angle
Motor Service Factor
1.15
Motor Shaft Rotation
CW/CCW
Standards
BISSC
Full Load Amps
1.6-1.5/0.8 A
Motor Mounting Type
Rigid Base
Shaft Material
303
Motor Shaft Design
Keyed
Nominal Efficiency
77 %
Nameplate RPM
3,525 RPM
NEMA Design
B
Ins. Class
F
Motor Bearings
Ball
Motor Sub Application
Bakery
Weight
34 lb
Mounting Stud Pattern
3/8-16 x 0.75
Usable @ 208V
Usable at 208V
No. of Speeds
1
Duty Cycle
Continuous
Usable @ 200V
Not Usable at 200V
Endshield Material
Stainless Steel
Finish
Unfinished
Conduit Box Position
F1

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 1/2 hp HP, Nameplate RPM 3,525 RPM, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 1.6-1.5/0.8 A, 56 Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.