Three-Phase Motor, 1 1/2 HP, 182T Frame, 460V Voltage, 1,770 Nameplate RPM 16 1/8 in Overall Length

  • Mfr # U32D10C
  • Zoro # G0399793
product price: 
$
1,324.99
/ea
Free Shipping & Returns

Key Features

HP
1 1/2
Nameplate RPM
1,770
Voltage
460V
Motor Mounting Type
Rigid Base
Full Load Amps
2.7 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U32D10C
Zoro #
G0399793
UPC #
786382043513
Country of Origin
Mexico

Dimensions

Length Less Shaft
13 3/8 in
Overall Length
16 1/8 in
Shaft Dia.
1 1/8 in
Shaft Length
2 3/4 in
Frame Size
182T
Shaft Diameter
1 1/8 in
Wire Rope Length
16 1/8 in
Length
16 1/8 in

Details

Item
Motor
HP
1 1/2
Nameplate RPM
1,770
Voltage
460V
Motor Mounting Type
Rigid Base
Full Load Amps
2.7 A
Frame
182T
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
2
Motor Application
Definite Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Aluminum
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
75.5 %
Standards
CSA Certified, UR
Motor Thermal Protection
None
Weight
50 lb
Duty Cycle
Continuous
Removable Base
Regreasable
Bearing Protection
Double Shields
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate Voltage @ 50 Hz
190/380V AC
Nameplate RPM @ 50 Hz
1,425 RPM
Nameplate Service Factor @ 60 Hz
1.25
Number of Speeds
2
Frequency
60 Hz
Frame Material
Aluminum
Product Type
General Purpose Motor
Full Load Current @ 60 Hz
2.7 A
Ambient Temperature - Maximum
40 Degrees C
Shaft Design
Keyed
Bearing Lubrication Type
Regreasable
Mounting Position
Horizontal
Application
General Purpose
Insulation Class
F

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1 1/2 HP, Nameplate RPM 1,770, Frame 182T, Voltage 460V, 60 Hz Hz, Three Phase, Full Load Amps 2.7 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Motor Frame Material Aluminum, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 75.5 Percent, 1,701-1,800, CSA Certified, UR

Ratings & reviews