Motor
- Mfr # JJ56
- Zoro # G723357754
product price:Â
$
7,604.99
/ea
Key Features
Efficiency Rating
NEMA Premium Efficiency
Nameplate Service Factor @ 60 Hz
1.15
Insulation Class
F
Product Type
General Purpose Motor
Frame Size
365T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JJ56
- Zoro #
- G723357754
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Frame Size
- 365T
Details
- Efficiency Rating
- NEMA Premium Efficiency
- Nameplate Service Factor @ 60 Hz
- 1.15
- Insulation Class
- F
- Item
- Motor
- Product Type
- General Purpose Motor
- Number of Speeds
- 1
- Nameplate RPM @ 50 Hz
- 955/960/965 RPM
- Phase
- Three
- Application
- General Purpose
- Motor Design
- Three-Phase
- Motor Enclosure Type
- Totally Enclosed Air-Over
- Frequency
- 60 Hz
- Nameplate Voltage @ 50 Hz
- 380, 400, 415V AC
- Full Load Current @ 60 Hz
- 169.0 A, 84.0 A
Description
Motor, Three-Phase, Three Phase, Motor Thermal Protection None
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.