Shop U.S. MOTORS

Three-Phase Motor, 15 HP, 254TC Frame, 190V, 208-230/460V, 380V Voltage, 1,775 Nameplate RPM

  • Mfr # C15P2DCR
  • Zoro # G0401744

product price: 
$
2,075.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

HP
15
Nameplate RPM
1,775
Voltage
190V, 208V to 230V, 460V, 380V
Motor Mounting Type
Rigid Base
Full Load Amps
40.0-37.0/18.4 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C15P2DCR
Zoro #
G0401744
UPC #
786382107147
Country of Origin
Mexico
Item
Motor
HP
15
Nameplate RPM
1,775
Voltage
190V, 208V to 230V, 460V, 380V
Motor Mounting Type
Rigid Base
Full Load Amps
40.0-37.0/18.4 A
Frame
254TC
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
50/60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
92.4 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Motor Thermal Protection
None
NEMA Design
B
Inverter Rated
Yes
Full Load Amps @ 50Hz
40.0-37.0/18.4 A
Duty Cycle
Continuous
Usable @ 208V
Usable at 208V
Weight
300 lb
HP @ 50Hz
15 hp
Service Factor @ 50Hz
1.15
Bearing Protection
Double Shields
Removable Base
Regreasable
RPM @ 50Hz
1,775/1,465
Voltage @ 50Hz
190V, 208-230/460V, 380V
Inverter Rating
Inverter Rated
Application
General Purpose
Insulation Class
F
Mounting Position
Vertical
Bearing Lubrication Type
Regreasable
Nameplate Service Factor @ 50 Hz
1.15
Product Type
General Purpose Motor
Full Load Current @ 50 Hz
40.0-37.0/18.4 A
Full Load Current @ 60 Hz
40.0-37.0/18.4 A
Nameplate Horsepower @ 50 Hz
15 hp
Shaft Design
Keyed
Efficiency Rating
NEMA Premium Efficiency
Ambient Temperature - Maximum
40 Degrees C
NEMA Design Class
B
Frame Material
Steel
Motor Enclosure Type
Totally Enclosed Fan Cooled
Frequency
60 Hz
Nameplate RPM @ 50 Hz
1,440/1,445/1,450 RPM
Nameplate Service Factor @ 60 Hz
1.15
Number of Speeds
1
Nameplate Voltage @ 50 Hz
220/380V AC, 240/415V AC, 400V AC
Nameplate Voltage @ 60 Hz
190V AC, 208-230/460V AC, 380V AC
Nameplate Horsepower @ 60 Hz
15 hp
Nameplate RPM @ 60 Hz
1,775 RPM

Dimensions

Length Less Shaft
22 9/16 in
Overall Length
26 5/16 in
Shaft Dia.
1 5/8 in
Shaft Length
3 3/4 in
Shaft Diameter
1 5/8 in
Frame Size
254TC
Wire Rope Length
26 5/16 in
Length
26 5/16 in

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 15 HP, Nameplate RPM 1,775, Frame 254TC, Voltage 190V, 208-230/460V, 380V, 60/50 Hz Hz, Three Phase, Full Load Amps 40.0-37.0/18.4 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 92.4 Percent, 1,701-1,800, CSA Certified, ENERGY cURus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.